Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

6304-C3

Steel Single Row Deep Groove Ball Bearing
Item #112308049
  • 0.787 in Inner Diameter
  • 2.047 in Outer Diameter
  • Single Row
  • 0.591 in Overall Width
  • Cylindrical OD
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 0.787 in Inner Diameter
  • 2.047 in Outer Diameter
  • Single Row
  • 0.591 in Overall Width
  • Cylindrical OD

features

  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
Fillet Radius Cone 0.043 in, 1.1 mm
Enclosure Open
No. of Rows 1
Inner Ring Width 15 mm
Radial Internal Clearance Specification C3
I.D. 20 mm
Precision Level Standard (ABEC 1)
Width 15.000 mm
Cage Material Steel
Inch/Metric Metric
Overall Width 0.591 in, 15 mm
Bearing Material Steel
Rolling Element Material Steel
O.D. 52 mm
Bearing Design Deep Groove
Material Steel
Internal Clearance C3
Outer Ring Width 15 mm
Bore Type Straight
Cage Type Riveted Pin
Inside Dia. 20 mm
Relubricatable No
Outside Dia. 52 mm
Precision Standard
Precision Class ISO P0
Rolling Element Ball
Closure Type Open
Lubricant Oil
Weight 0.297 LB
EAN or UPC 87796295568
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison