- Ball Bearing, 40 mm Inside Diameter
- 90 mm Outside Diameter
- 23 mm Width
- OD Groove With Snap Ring Enclosure
- 23 mm Outer Ring Width
features
- Super finished raceways
- Quiet operations
- ISO standard interchangeable dimensions
- Electric Motor Quality (EMQ)
- Snap ring provides an adequate shoulder without sacrificing capacity
- Most bearings in this series up to 60 mm bore can also be made available in stainless steel (AISI 440C material)
| Width | 23.000 mm |
| I.D. | 40 mm |
| Precision | Standard |
| Bore Type | Straight |
| Inside Dia. | 40 mm |
| Outside Dia. | 90 mm |
| Inch/Metric | Metric |
| Outer Ring Width | 23 mm |
| Precision Level | Standard (ABEC 1) |
| Inner Ring Width | 23 mm |
| Radial Internal Clearance Specification | C3 |
| Material | Steel |
| O.D. | 90 mm |
| Enclosure | OD Groove With Snap Ring |
| Bearing Design | Deep Groove |
| Weight | 1.348 LB |
| EAN or UPC | 87796295667 |

