- 1.771 in Inner Diameter
- 3.937 in Outer Diameter
- Single Row
- 0.984 in Overall Width
- Cylindrical OD
features
- Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
- Long bearing life through high-quality steel material
- Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
- Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
- Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
- Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
| Outer Ring Width | 0.984 in, 25 mm |
| Fillet Radius Cone | 0.059 in, 1.5 mm |
| Internal Clearance | C4 |
| Precision Class | ISO P0 |
| I.D. | 1.771 in, 45 mm |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| O.D. | 3.937 in, 100 mm |
| Relubricatable | No |
| Lubricant | Oil |
| Inner Ring Width | 0.984 in, 25 mm |
| Overall Width | 0.984 in, 25 mm |
| Inch/Metric | Metric |
| Rolling Element Material | Steel |
| Cage Material | Steel |
| Rolling Element | Ball |
| Cage Type | Riveted Pin |
| Closure Type | Open |
| Bearing Material | Steel |
| Weight | 1.8 LB |
| EAN or UPC | 87796296343 |

