Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

6309-RS

Steel Single Row Deep Groove Ball Bearing
Item #112308007
  • 1.771 in Inner Diameter
  • 3.937 in Outer Diameter
  • Single Row
  • 0.984 in Overall Width
  • 1 Seal, Open
  • Cylindrical OD
+ Show More + Show Less
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.771 in Inner Diameter
  • 3.937 in Outer Diameter
  • Single Row
  • 0.984 in Overall Width
  • 1 Seal, Open

features

  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Long bearing life through high-quality steel material
  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
Bore Type Straight
I.D. 45 mm
Inch/Metric Metric
Inside Dia. 45 mm
Precision Standard
Internal Clearance C0
Overall Width 0.984 in, 25 mm
Closure Type 1 Seal, Open
Outside Dia. 100 mm
Cage Type Riveted Pin
Relubricatable No
Precision Class ISO P0
Cage Material Steel
Radial Internal Clearance Specification C0
Rolling Element Material Steel
Bearing Design Deep Groove
Precision Level Standard (ABEC 1)
Bearing Material Steel
Inner Ring Width 25 mm
Lubricant Oil
O.D. 100 mm
Outer Ring Width 25 mm
Rolling Element Ball
Width 25.000 mm
Fillet Radius Cone 0.059 in, 1.5 mm
Material Steel
Enclosure One Contact Seal
No. of Rows 1
Weight 1.936 LB
EAN or UPC 53893725130
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison