Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

6319

Steel Single Row Deep Groove Ball Bearing
Item #103612901
  • 3.74 in Inner Diameter
  • 7.874 in Outer Diameter
  • Single Row
  • 1.772 in Overall Width
  • Cylindrical OD
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 3.74 in Inner Diameter
  • 7.874 in Outer Diameter
  • Single Row
  • 1.772 in Overall Width
  • Cylindrical OD

features

  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
Material Steel
Rolling Element Material Steel
O.D. 200 mm
Cage Material Steel
Lubricant Oil
Enclosure Open
Outer Ring Width 45 mm
Bearing Material Steel
Relubricatable No
Rolling Element Ball
Inside Dia. 95 mm
Fillet Radius Cone 0.118 in, 3 mm
Precision Standard
Bore Type Straight
Cage Type Riveted Pin
Overall Width 1.772 in, 45 mm
Internal Clearance C0
Closure Type Open
Width 45.000 mm
Bearing Design Deep Groove
Inner Ring Width 45 mm
I.D. 95 mm
Inch/Metric Metric
Radial Internal Clearance Specification C0
Precision Level Standard (ABEC 1)
Precision Class ISO P0
Outside Dia. 200 mm
No. of Rows 1
Weight 12.283 LB
EAN or UPC 53893725505
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison