- 5.125 in Outside Diameter
- 1.25 in Overall Width
- 0.13 in Fillet Radius Cup
- Single Row
- Steel
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
features
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
| Cup Type | Single Cup |
| Series | 635 |
| Overall Width | 1.25 in, 31.75 mm |
| No. of Rows | 1 |
| Family Name | Tapered Roller Bearing Single Cup |
| Rolling Element | Tapered |
| Bearing Type | Single Cup |
| Origin | Cups |
| Material | Steel |
| Tolerance | Standard |
| Inch/Metric | Imperial |
| Relubricatable | No |
| Bearing Material | Steel |
| Radial Rating | 12576.4 lbf |
| Cup Width | 1 1/4 in |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight |
| Outer Ring Width | 1.25 in, 31.75 mm |
| K Factor | 1.613694 |
| Precision Class | ABMA Class 2 |
| O.D. | 5.125 in |
| Weight | 1.56 LB |
| EAN or UPC | 53893071329 |

