Skip to content Skip to navigation menu
Steel Single Row Deep Groove Ball Bearing

6409

Steel Single Row Deep Groove Ball Bearing
Item #112308172
  • 1.771 in Inner Diameter
  • 4.724 in Outer Diameter
  • Single Row
  • 1.142 in Overall Width
  • Cylindrical OD
Steel Single Row Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.771 in Inner Diameter
  • 4.724 in Outer Diameter
  • Single Row
  • 1.142 in Overall Width
  • Cylindrical OD

features

  • Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
  • Long bearing life through high-quality steel material
  • Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
  • Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
  • Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
  • Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
Inside Dia. 45 mm
O.D. 120 mm
Bearing Design Deep Groove
Material Steel
Outside Dia. 120 mm
Radial Internal Clearance Specification C0
Rolling Element Material Steel
Cage Type Riveted Pin
Width 29.000 mm
Inch/Metric Metric
Fillet Radius Cone 0.079 in, 2 mm
Lubricant Oil
Enclosure Open
Cage Material Steel
Inner Ring Width 29 mm
Closure Type Open
Rolling Element Ball
Precision Level Standard (ABEC 1)
I.D. 45 mm
Outer Ring Width 29 mm
Internal Clearance C0
Bore Type Straight
Precision Standard
No. of Rows 1
Overall Width 1.142 in, 29 mm
Relubricatable No
Bearing Material Steel
Precision Class ISO P0
Weight 3.542 LB
EAN or UPC 87796296244
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison