- 1.969 in Inner Diameter
- 5.118 in Outer Diameter
- Single Row
- 1.221 in Overall Width
- Cylindrical OD
features
- Two-piece riveted steel cage ensures high rigidity and strength by reducing frictional torque
- Easy to interchange, designed as metric bearings and dimensionally interchangeable with competitor metric products\t
- Long bearing life through high-quality steel material
- Optimized internal geometry allows for quiet and reliable operation even at high speeds\t
- Includes Polyrex™ EM premium lubricant on sealed and shielded deep grove bearings for reduced torque and quieter operation
- Minimize vibration and noise in electric motor applications through super finishing, preferred clearance designation and premium grease
| Cage Material | Steel |
| Material | Steel |
| Relubricatable | No |
| Bearing Design | Deep Groove |
| Internal Clearance | C3 |
| Width | 31.000 mm |
| Closure Type | Open |
| Outside Dia. | 130 mm |
| Fillet Radius Cone | 0.083 in, 2.1 mm |
| Bore Type | Straight |
| Outer Ring Width | 31 mm |
| Lubricant | Oil |
| Radial Internal Clearance Specification | C3 |
| Precision | Standard |
| Cage Type | Riveted Pin |
| Overall Width | 1.221 in, 31 mm |
| Rolling Element Material | Steel |
| O.D. | 130 mm |
| I.D. | 50 mm |
| Inner Ring Width | 31 mm |
| Inch/Metric | Metric |
| No. of Rows | 1 |
| Precision Class | ISO P0 |
| Inside Dia. | 50 mm |
| Enclosure | Open |
| Rolling Element | Ball |
| Precision Level | Standard (ABEC 1) |
| Bearing Material | Steel |
| Weight | 4.185 LB |
| EAN or UPC | 53893725833 |

