Skip to content Skip to navigation menu
Steel Double Row Tapered Roller Bearing

643-902A1

Steel Double Row Tapered Roller Bearing
Item #101188638
  • 2.75 in Inside Diameter
  • 5.375 in Outside Diameter
  • Steel
  • Double Row
  • 3.75 in Overall Width
Steel Double Row Tapered Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 2.75 in Inside Diameter
  • 5.375 in Outside Diameter
  • Steel
  • Double Row
  • 3.75 in Overall Width

features

  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
  • Power dense designs allow for heavier loads and can help extend bearing life
  • Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
  • Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
Cage Material Steel
O.D. 5.375 in, 136.525 mm
Inner Ring Width 3.75 in, 95.25 mm
Tolerance ABMA Class 2
Bearing Material Steel
I.D. 2.75 in, 69.85 mm
Inch/Metric Imperial
Overall Width 3.75 in, 95.25 mm
Outer Ring Width 3 in, 76.2 mm
Bore Type Cylindrical
No. of Rows 2
Weight 13.081 LB
EAN or UPC 53893827803
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison