- Series 6500 Single Cup
- 6 3/8" OD x 1 11/16" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| Family Name | Tapered Roller Bearing Single Cup |
| Bearing Type | Single Cup |
| Origin | Cups |
| Tolerance | Standard |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 6500 |
| O.D. Type | Straight |
| O.D. | 6.375 in |
| Material | Steel |
| Cup Width | 1 11/16 in |
| Cup Type | Single Cup |
| K Factor | 1.459201 |
| Radial Rating | 20007.3 lbf |
| Weight | 3.66 LB |
| EAN or UPC | 53893148588 |

