- 1 1/2" Shaft Diameter
- 2.062" Housing Bore
- 1/4" Width
- Dual Lip w/One Spring
- Internal
| Lip Style | Internal |
| Temperature Range [Min] | -65 °F |
| Construction | 21 |
| Spring Material | Carbon Steel Garter |
| Lip Material | Felt |
| Inch/Metric | Inch |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Case Construction | Steel Case w/o Inner Case |
| Lip Type | Dual Lip w/One Spring |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 2.062 in |
| Pressure | 7 psi |
| Shaft Dia. | 1.5 in |
| Seal Application | General Purpose |
| Seal Design | Assembled Design |
| Temperature Range [Max] | 200 °F |
| Weight | 0.067 LB |
| EAN or UPC | 53893466798 |

