text.skipToContent text.skipToNavigation


655

Tapered Roller Bearing

Item #100001350
each

Product details

  • 655 Series Single Cone
  • 2 3/4" Straight Bore
  • 1 5/8" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

description

  • The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.

Specifications

Series 655
Bearing Type Single Cone
I.D. 2 3/4 in
Cone Width 1 5/8 in
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.4283
Radial Rating 13330.4 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Family Name Tapered Roller Bearing Single Cone
Catalog Order Number MA100001350
Weight 5.19 LB
Package Quantity 1.0 Piece
EAN or UPC 53893073835

Supporting Documents

You May Also Like