- 3.5 in Inside Diameter
- 6.375 in Outside Diameter
- 2.125 in Overall Width
- 0.14 in Fillet Radius Cone
- 0.13 in Fillet Radius Cup
features
- Available in single, double and multi-row configurations, as well as proprietary sizes
- Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
- Power dense designs allow for heavier loads and can help extend bearing life
- Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
- Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
| Closure Type | Open |
| Rolling Element | Tapered |
| I.D. | 3.5 in, 88.9 mm |
| Precision Class | ABMA Class 2 |
| Cage Material | Steel |
| Overall Width | 2.125 in, 53.975 mm |
| O.D. | 6.375 in, 161.925 mm |
| Cage Type | Stamped Window |
| Bore Type | Cylindrical |
| Inner Ring Width | 2.169 in, 55.1 mm |
| Bearing Material | Steel |
| Outer Ring Width | 1.688 in, 42.862 mm |
| Relubricatable | No |
| Inch/Metric | Imperial |
| No. of Rows | 1 |
| Weight | 10.7 LB |
| EAN or UPC | 53893653198 |

