Skip to content Skip to navigation menu
Steel Double Row Tapered Roller Bearing

67983-90129

Steel Double Row Tapered Roller Bearing
Item #101188948
  • 8 in Inside Diameter
  • 11.125 in Outside Diameter
  • Steel
  • Double Row
  • 4 in Overall Width
Steel Double Row Tapered Roller Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 8 in Inside Diameter
  • 11.125 in Outside Diameter
  • Steel
  • Double Row
  • 4 in Overall Width

description

  • With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent product performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. We are the recognized global leader in tapered roller bearings with the most extensive offering in the market of imperial and metric sizes and assemblies fitting shafts of 8mm to 3m. With capacity to manage both radial and axial loads, Timken® tapered roller bearings are made with various angles and roller lengths to provide a wide range of radial and thrust ratings for optimizing envelope size, minimizing weight, and improving system efficiency. Timken® tapered roller bearings feature precision tolerances, proprietary internal geometries and premium materials for superior durability in millions of demanding applications. Double-row tapered roller bearings are available in a variety of configurations for general industrial and automotive applications. Double outer bearings have a single double cup and two single-row cones, with or without a spacer. Double outer bearings provide a wide effective bearing spread, making it ideal for applications with high overturning moments.

features

  • Power dense designs allow for heavier loads and can help extend bearing life
  • Available in single, double and multi-row configurations, as well as proprietary sizes
  • Designed in collaboration with OE engineers to design, engineer and test bearings for premium performance in many applications
  • Optimized internal geometry lower torque and operating temperatures to extend lubrication system life
  • Can be designed to withstand high-corrosive, high-temperature and vacuum or low-lubrication environments with proprietary enhancements
Bore Type Cylindrical
Bearing Type Unmounted Roller Bearing
Bearing Material Steel
Outer Diameter Type Cylindrical
Inner Ring Width 4 in, 101.6 mm
Closure Type Open
Inch/Metric Imperial
Housing Fillet Radius [Max] 0.03 in, 0.8 mm
Width 4 in, 101.6 mm
O.D. 11.125 in, 282.575 mm
Precision Class ABMA Class 2
Overall Width 4 in, 101.6 mm
Cage Type Stamped Window
Component Assembly
Shaft Fillet Radius [Max] 0.14 in, 3.5 mm
Cage Material Steel
I.D. 8 in, 203.2 mm
Rolling Element Tapered
Tolerance ABMA Class 2
Outer Ring Width 3.25 in, 82.55 mm
Roller Material Steel
No. of Rows Double
Flange No
Weight 43.266 LB
EAN or UPC 53893376363
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison