- 56 mm Shaft Diameter
- 76 mm Housing Bore
- 11.5 mm Width
- Triple Lip w/One Spring
- Internal
| Seal Design | Bonded Design |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Housing Bore Dia. | 76 mm |
| Lip Style | Internal |
| Shaft Dia. | 56 mm |
| Pressure | 7 psi |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@800, 0.010@4200 |
| Inch/Metric | Metric |
| Construction | 72 |
| Lip Type | Triple Lip w/One Spring |
| Spring Material | Carbon Steel Garter |
| Case Construction | Steel Case w/o Inner Case |
| Temperature Range [Max] | 225 °F |
| Weight | 0.145 LB |
| EAN or UPC | 53893497594 |

