- Series 71000 Single Cup
- 7 1/2" OD x 1 3/8" Wide
- 0.130" Maximum Housing Fillet Radius
- Standard Tolerance
description
- The most basic and widely used type of tapered roller bearing. It is comprised of two main separable parts, the inner race assembly cone and the outer race cup. During equipment assembly, single-row bearings can be set to the required clearance (endplay) or preload condition to optimize performance.
| K Factor | 1.404131 |
| Family Name | Tapered Roller Bearing Single Cup |
| Cup Type | Single Cup |
| Cup Width | 1 3/8 in |
| Housing Fillet Radius [Max] | 0.13 in |
| O.D. Type | Straight |
| Bearing Type | Single Cup |
| Material | Steel |
| Tolerance | Standard |
| Origin | Cups |
| O.D. | 7.5 in |
| Radial Rating | 19621.2 lbf |
| Series | 71000 |
| Weight | 3.81 LB |
| EAN or UPC | 53893385006 |

