- 0.984 in Inner Diameter
- 2.047 in Outer Diameter
- Single Row
- 0.591 in Overall Width
- Cylindrical OD
features
- 40 degree contact angle for heavy thrust load capacity
- One-piece, ball-piloted, pressed brass cage
- Maximum capacity angular contact ball bearing
- Enhanced raceway finish for quiet running
- Refined bore diameter tolerance for longer bearing life
- High-speed capabilities
- Dimensionally interchangeable with 200 series deep groove ball bearings
| O.D. | 2.047 in, 52 mm |
| Precision Class | ISO P0 |
| Rolling Element | Ball |
| Rolling Element Material | Steel |
| Inner Ring Width | 0.591 in, 15 mm |
| Bearing Material | Steel |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Fillet Radius Cone | 0.024 in, 0.6 mm |
| Filling Slot | No |
| Overall Width | 0.591 in, 15 mm |
| Universally (Flush) Ground | No |
| I.D. | 0.984 in, 25 mm |
| Closure Type | Open |
| No. of Rows | 1 |
| Cage Material | Nylon |
| Cage Type | Molded Window |
| Relubricatable | No |
| Outer Ring Width | 0.591 in, 15 mm |
| Lubricant | Oil |
| Weight | 0.0 LB |
| EAN or UPC | 13992229274 |

