- Series 775 Double Cup
- 7 1/8" OD x 3 3/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
| O.D. | 7.125 in |
| Radial Rating | 18676.5 lbf |
| Cup Type | Double Cup |
| Material | Steel |
| Housing Fillet Radius [Max] | 0.06 in |
| Origin | Cups |
| Bearing Type | Double Cup |
| K Factor | 1.514784 |
| Cup Width | 3.375 in |
| O.D. Type | Straight |
| Cone Width | N/A |
| Tolerance | Standard |
| Series | 775 |
| I.D. | N/A |
| Enclosure | N/A |
| Weight | 9.53 LB |
| EAN or UPC | 53893087030 |

