- 3/4" ID x 1 1/4" OD x 21/32" Inner Ring Width
- 9/16" Outer Ring Width
- Double Sealed Spherical Plain Bearing
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
| Outer Ring Width | 9/16 in |
| Bore Size [Min] | 1.2487 in |
| Housing Fillet Radius | 0.032 in |
| I.D. | 3/4 in |
| Enclosure | Double Sealed |
| Dynamic Load Rating | 6070 lbf |
| Spherical Diameter | 1.08 in |
| Insert Material | N/A |
| Self-Lubricating | No |
| O.D. | 1.25 in |
| Static Load Rating [Max] | 18700 lbf |
| Bore Size [Max] | 1.2497 in |
| Outer Race Material | Phosphate Treated, Coated w/MoS2 |
| Ball Material | Phosphate Treated, Coated w/MoS2 |
| Inner Ring Width | 21/32 in |
| Weight | 0.28 LB |
| EAN or UPC | 87796019539 |

