- 3/8 in Drive Size
- 1.34 in Overall Length
- Inch
features
- Reduced Overall Length Provides Better Access in Tight Spaces
- S2 Steel for Strength and Durability
- Professional, Full Polish Chrome
- Hard Stamped Size Identification
- Meets or Exceeds ASME Specifications
| Case Construction | Steel Case w/Inner Case |
| Construction | 200E |
| Inch/Metric | Inch |
| Lip Material | Nitrile |
| Temperature Range [Min] | -40 °F |
| Surface Speed [Nom] | 750 ft/min |
| Lip Type | Triple Lip w/o Spring |
| Shaft Dia. | 1.75 in |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.010 Max |
| Housing Bore Dia. | 2.786 in |
| Spring Material | None |
| Lip Style | External |
| Pressure | 0 psi |
| Seal Design | Assembled Design |
| Drive End | 0.783 in |
| Nose Diameter | 0.700 in |
| Drive Type | Hex |
| Bit Length | 0.708 in |
| Overall Length | 1.34 in |
| Weight | 0.14 LB |

