- 1/2 in Socket Drive Size
- 7 Pieces
- Metric
features
- Bits made of S2 steel for strength and durability
- Heat treated for maximum durability
- Hard stamped size markings
- Bright, full polish chrome finish easily wipes clean and resists corrosion
- Includes socket rail for storage and organization
- Meets or exceeds ASME specifications
| Size Range [Min] | 6 mm |
| Material | Alloy Steel with S2 Steel Bit |
| Size Range [Max] | 19 mm |
| Finish | Full Polish Chrome Holder with Black Oxide Bit |
| No. of Pieces | 7 |
| Socket Drive Size | 1/2 in |
| Set Includes | 6 mm, 8 mm, 10 mm, 12 mm, 14 mm, 17 mm, 19 mm |
| Bearing Type | Single Cup |
| I.D. | N/A |
| O.D. Type | Straight |
| Tolerance | Standard |
| Inch/Metric | Metric |
| Housing Fillet Radius [Max] | 0.13 in |
| Series | 80700 |
| Radial Rating | 37344.5 lbf |
| Cup Type | Single Cup |
| Enclosure | N/A |
| Cup Width | 1.625 in |
| O.D. | 29 in |
| Origin | Cups |
| Cone Width | N/A |
| K Factor | 1.331644 |
| Weight | 23.71 LB |
| EAN or UPC | 53893407746 |

