text.skipToContent text.skipToNavigation


863X

Tapered Roller Bearing Single Cone

Item #100001431

Product details

  • 855 Series Single Cone
  • 3.9370" Straight Bore
  • 2.2650" Wide
  • 0.240" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 855
Bearing Type Single Cone
I.D. 3.937 in
O.D. N/A
Cone Width 2.265 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore w/ Keyway
K Factor 1.74446
Radial Rating 24694.7 lbf
Shaft Fillet Radius [MAX] 0.24 in
Origin Cones
Cone Type Single Cone
Weight 9.29 LB
EAN or UPC 53893097343

You May Also Like