text.skipToContent text.skipToNavigation


892B

Tapered Roller Bearing Single Cup with Flange

Item #100001436
each

Alternate Products

Product details

  • Series 895 Single Cup
  • 9" OD x 1 3/4" Wide
  • 0.130" Maximum Housing Fillet Radius
  • Flanged Outside Diameter
  • Standard Tolerance

Specifications

Series 895
Bearing Type Single Cup
I.D. N/A
O.D. 9 in
Cone Width N/A
Cup Width 1 3/4 in
Enclosure N/A
Tolerance Standard
O.D. Type Flanged
Material Steel
Housing Fillet Radius [MAX] 0.13 in
K Factor 1.388
Radial Rating 28086.4 lbf
Flange O.D. 9.371 in
Origin Cups
Cup Type Single Cup
Weight 7.925 LB
EAN or UPC 53893098302

You May Also Like