- 7/8" ID x 1 7/16" OD x 0.765" Inner Ring Width
- 0.656" Outer Ring Width
- Double Sealed Spherical Plain Bearing
applications
- Mining equipment
- Construction equipment
- Hydraulic/pneumatic actuators
| Outer Race Material | Phosphate Treated, Coated w/MoS2 |
| Ball Material | Phosphate Treated, Coated w/MoS2 |
| Spherical Diameter | 1.258 in |
| Dynamic Load Rating | 8250 lbf |
| Inner Ring Width | 0.765 in |
| Bore Size [Max] | 1.4372 in |
| Bore Size [Min] | 1.4362 in |
| Housing Fillet Radius | 0.032 in |
| Static Load Rating [Max] | 25500 lbf |
| Self-Lubricating | No |
| Enclosure | Double Sealed |
| I.D. | 7/8 in |
| Insert Material | N/A |
| O.D. | 1.4375 in |
| Outer Ring Width | 0.656 in |
| Weight | 0.34 LB |
| EAN or UPC | 87796019553 |

