- Series 935 Double Cup
- 8 3/8" OD x 4 5/8" Wide
- 0.060" Maximum Housing Fillet Radius
- Standard Tolerance
- w/Oil Holes and Groove
| Origin | Cups |
| Material | Steel |
| O.D. Type | Straight |
| Cone Width | N/A |
| Bearing Type | Double Cup |
| I.D. | N/A |
| Tolerance | Standard |
| Radial Rating | 30869.8 lbf |
| Cup Type | Double Cup |
| Enclosure | N/A |
| K Factor | 1.793468 |
| Special Features | w/Oil Holes and Groove |
| Series | 935 |
| Housing Fillet Radius [Max] | 0.06 in |
| O.D. | 8.375 in |
| Cup Width | 4 5/8 in |
| Weight | 19.497 LB |
| EAN or UPC | 53893100319 |

