text.skipToContent text.skipToNavigation


943

Tapered Roller Bearing Single Cone

Item #100001446
each
    Shipment Options

Product details

  • 935 Series Single Cone
  • 3 7/8" Straight Bore
  • 2 5/8" Wide
  • 0.140" Maximum Shaft Fillet Radius
  • Standard Tolerance

Specifications

Series 935
Bearing Type Single Cone
I.D. 3 7/8 in
O.D. N/A
Cone Width 2 5/8 in
Cup Width N/A
Enclosure Open
Tolerance Standard
Material Steel
Bore Type Round Bore
K Factor 1.79347
Radial Rating 30869.8 lbf
Shaft Fillet Radius [MAX] 0.14 in
Origin Cones
Cone Type Single Cone
Weight 16.377 LB
EAN or UPC 53893102085

You May Also Like