- 94000 Series Single Cone
- 7" Straight Bore
- 2 1/2" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Bore Type | Round Bore |
| Series | 94000 |
| Cup Width | N/A |
| Shaft Fillet Radius [Max] | 0.280 in |
| Tolerance | Standard |
| Cone Type | Single Cone |
| Bearing Type | Single Cone |
| Radial Rating | 35635 lbf |
| O.D. | N/A |
| Cone Width | 2 1/2 in |
| Material | Steel |
| Origin | Cones |
| Enclosure | Open |
| I.D. | 7 in |
| K Factor | 1.247662 |
| Weight | 22.26 LB |
| EAN or UPC | 53893447964 |

