- 96000 Series Double Cone
- 8 3/4" Tapered Bore
- 5 1/8" Wide
- 0.060" Maximum Shaft Fillet Radius
- Standard Tolerance
| K Factor | 0.9902385 |
| Radial Rating | 40966 lbf |
| Material | Steel |
| Cone Width | 5 1/8 in |
| Bore Type | Tapered Bore |
| Cup Width | N/A |
| Bearing Type | Double Cone |
| Enclosure | Open |
| Series | 96000 |
| Shaft Fillet Radius [Max] | 0.060 in |
| Tolerance | Standard |
| Cone Type | Double Cone |
| O.D. | N/A |
| Origin | Cones |
| I.D. | 8 3/4 in |
| Weight | 75.92 LB |
| EAN or UPC | 53893454634 |

