- 99000 Series Single Cone
- 5 3/4" Straight Bore
- 2 5/8" Wide
- 0.280" Maximum Shaft Fillet Radius
- Standard Tolerance
| Enclosure | Open |
| Cone Type | Single Cone |
| Material | Steel |
| Bearing Type | Single Cone |
| Cup Width | N/A |
| Radial Rating | 35631.3 lbf |
| Bore Type | Round Bore |
| O.D. | N/A |
| Series | 99000 |
| K Factor | 1.43488 |
| Origin | Cones |
| I.D. | 5 3/4 in |
| Tolerance | Standard |
| Cone Width | 2.625 in |
| Shaft Fillet Radius [Max] | 0.280 in |
| Weight | 18.783 LB |
| EAN or UPC | 53893461496 |

