- 3.937 in Inside Diameter
- 7.087 in Outside Diameter
- Single Row
- 2.375 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Rolling Element | Cylindrical |
| Component | Assembly |
| Bore Type | Cylindrical |
| Bearing Type | Unmounted Roller Bearing |
| Closure Type | Open |
| Overall Width | 2.375 in, 60.33 mm |
| No. of Rows | 1 |
| I.D. | 3.937 in, 100 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Machined Window |
| Oil Hole | w/o Oil Hole |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Origin | Cylindrical Radial |
| Capacity | Standard Capacity |
| Bearing Material | Steel |
| O.D.Type | Cylindrical |
| O.D. | 7.087 in, 180 mm |
| Cage Material | Brass |
| Outer Ring Width | 2.375 in, 60.325 mm |
| Precision Ground | Yes |
| End Type | Open End |
| Outer Diameter Type | Cylindrical |
| Inch/Metric | Metric |
| Rolling Element Material | Steel |
| Self Aligning | No |
| Bearing Design | Removable Inner Ring – Straight |
| Inner Ring Width | 2.375 in, 60.325 mm |
| Relubricatable | No |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Internal Clearance | Special |
| Precision Class | ISO P0 |
| Roller Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Weight | 15.49 LB |
| EAN or UPC | 87796020696 |

