- 4.33 in Inside Diameter
- 7.874 in Outside Diameter
- Single Row
- 2.75 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Overall Width | 2.75 in, 69.85 mm |
| Outer Ring Width | 2.75 in, 69.85 mm |
| Inch/Metric | Metric |
| Outer Diameter Type | Cylindrical |
| Bore Type | Cylindrical |
| No. of Rows | 1 |
| Cage Material | Steel |
| Precision Class | ISO P0 |
| Bearing Type | Unmounted Roller Bearing |
| O.D. | 7.874 in, 200 mm |
| Bearing Material | Steel |
| Roller Material | Steel |
| Shaft Fillet Radius [Max] | 0.08 in, 2 mm |
| Component | Assembly |
| Inner Ring Width | 2.75 in, 69.85 mm |
| O.D.Type | Cylindrical |
| Cage Type | Stamped Window |
| Relubricatable | No |
| Closure Type | Open |
| Rolling Element | Cylindrical |
| I.D. | 4.331 in, 110 mm |
| Rolling Element Material | Steel |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Internal Clearance | Special |
| Weight | 20.56 LB |
| EAN or UPC | 87796020733 |

