- 4.724 in Inside Diameter
- 8.465 in Outside Diameter
- Single Row
- 3 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Radial Internal Clearance Specification | Normal Clearance |
| Enclosure | Open |
| Cage Type | Stamped Window |
| Origin | Cylindrical Radial |
| Oil Hole | w/o Oil Hole |
| End Type | Open End |
| Closure Type | Open |
| Radial Internal Clearance | Normal |
| Outer Ring Width | 3 in, 76.2 mm |
| Shaft Fillet Radius [Max] | 0.19 in, 4.8 mm |
| Relubricatable | No |
| Cage Material | Steel |
| Roller Material | Steel |
| Rolling Element | Cylindrical |
| Inner Ring Width | 3 in, 76.2 mm |
| Housing Fillet Radius [Max] | 0.08 in, 2 mm |
| Bore Type | Cylindrical |
| O.D.Type | Cylindrical |
| No. of Rows | 1 |
| Inch/Metric | Metric |
| O.D. | 8.465 in, 215 mm |
| Internal Clearance | Special |
| Rolling Element Material | Steel |
| I.D. | 4.724 in, 120 mm |
| Precision Ground | Yes |
| Overall Width | 3 in, 76.2 mm |
| Bearing Type | Unmounted Roller Bearing |
| Outer Diameter Type | Cylindrical |
| Bearing Material | Steel |
| Component | Assembly |
| Self Aligning | No |
| Bearing Design | Removable Inner Ring – Straight |
| Tolerance | Iso Class 0 (RBEC 1) |
| Capacity | Standard Capacity |
| Precision Class | ISO P0 |
| Weight | 25.4 LB |
| EAN or UPC | 87796020801 |

