- 5.118 in Inside Diameter
- 9.055 in Outside Diameter
- Single Row
- 3.125 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Inch/Metric | Metric |
| Outer Ring Width | 3.125 in, 79.375 mm |
| Internal Clearance | Special |
| No. of Rows | 1 |
| O.D.Type | Cylindrical |
| Overall Width | 3.125 in, 79.38 mm |
| Bearing Material | Steel |
| Shaft Fillet Radius [Max] | 0.19 in, 4.8 mm |
| Cage Material | Brass |
| Bore Type | Cylindrical |
| Component | Assembly |
| Rolling Element Material | Steel |
| Outer Diameter Type | Cylindrical |
| Precision Class | ISO P0 |
| O.D. | 9.055 in, 230 mm |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Cage Type | Machined Window |
| Closure Type | Open |
| Roller Material | Steel |
| Bearing Type | Unmounted Roller Bearing |
| Rolling Element | Cylindrical |
| I.D. | 5.118 in, 130 mm |
| Inner Ring Width | 3.125 in, 79.375 mm |
| Relubricatable | No |
| Weight | 33.7 LB |
| EAN or UPC | 87796020856 |

