- 5.118 in Inside Diameter
- 9.055 in Outside Diameter
- Single Row
- 3.125 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| I.D. | 5.118 in, 130 mm |
| Overall Width | 3.125 in, 79.38 mm |
| Bore Type | Cylindrical |
| Component | Assembly |
| Shaft Fillet Radius [Max] | 0.19 in, 4.8 mm |
| No. of Rows | 1 |
| O.D. | 9.055 in, 230 mm |
| Internal Clearance | Special |
| O.D.Type | Cylindrical |
| Bearing Material | Steel |
| Rolling Element | Cylindrical |
| Roller Material | Steel |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Outer Ring Width | 3.125 in, 79.375 mm |
| Rolling Element Material | Steel |
| Inch/Metric | Metric |
| Outer Diameter Type | Cylindrical |
| Precision Class | ISO P0 |
| Closure Type | Open |
| Inner Ring Width | 3.125 in, 79.375 mm |
| Cage Material | Steel |
| Bearing Type | Unmounted Roller Bearing |
| Relubricatable | No |
| Cage Type | Stamped Window |
| Weight | 32.2 LB |
| EAN or UPC | 87796020863 |

