- 5.512 in Inside Diameter
- 9.843 in Outside Diameter
- Single Row
- 3.25 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Inner Ring Width | 3.25 in, 82.55 mm |
| Component | Assembly |
| Closure Type | Open |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| End Type | Open End |
| Tolerance | Iso Class 0 (RBEC 1) |
| Rolling Element Material | Steel |
| Cage Type | Machined Window |
| Relubricatable | No |
| Radial Internal Clearance | Normal |
| I.D. | 5.512 in, 140 mm |
| Roller Material | Steel |
| No. of Rows | 1 |
| Bearing Type | Unmounted Roller Bearing |
| Outer Ring Width | 3.25 in, 82.55 mm |
| O.D.Type | Cylindrical |
| Overall Width | 3.25 in, 82.55 mm |
| Precision Ground | Yes |
| Cage Material | Brass |
| Self Aligning | No |
| O.D. | 9.843 in, 250 mm |
| Bore Type | Cylindrical |
| Enclosure | Open |
| Outer Diameter Type | Cylindrical |
| Oil Hole | w/o Oil Hole |
| Origin | Cylindrical Radial |
| Shaft Fillet Radius [Max] | 0.19 in, 4.8 mm |
| Internal Clearance | Special |
| Rolling Element | Cylindrical |
| Bearing Material | Steel |
| Precision Class | ISO P0 |
| Capacity | Standard Capacity |
| Inch/Metric | Metric |
| Bearing Design | Removable Inner Ring – Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Weight | 40.1 LB |
| EAN or UPC | 87796020955 |

