- 5.512 in Inside Diameter
- 9.843 in Outside Diameter
- Single Row
- 3.25 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Enhanced operational reliability
- Long service life
- Supports heavy radial loads
| Origin | Cylindrical Radial |
| Enclosure | Open |
| Internal Clearance | Special |
| Outer Ring Width | 3.25 in, 82.55 mm |
| Precision Class | ISO P0 |
| Radial Internal Clearance | Normal |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Component | Assembly |
| O.D. | 9.843 in, 250 mm |
| Precision Ground | Yes |
| Oil Hole | w/o Oil Hole |
| Bearing Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Inner Ring Width | 3.25 in, 82.55 mm |
| No. of Rows | 1 |
| Radial Internal Clearance Specification | Normal Clearance |
| End Type | Open End |
| O.D.Type | Cylindrical |
| Bearing Design | Removable Inner Ring – Straight |
| I.D. | 5.512 in, 140 mm |
| Capacity | Standard Capacity |
| Self Aligning | No |
| Closure Type | Open |
| Relubricatable | No |
| Cage Material | Brass |
| Outer Diameter Type | Cylindrical |
| Shaft Fillet Radius [Max] | 0.19 in, 4.8 mm |
| Rolling Element Material | Steel |
| Roller Material | Steel |
| Overall Width | 3.25 in, 82.55 mm |
| Rolling Element | Cylindrical |
| Cage Type | Machined Window |
| Bearing Type | Unmounted Roller Bearing |
| Weight | 41.77 LB |
| EAN or UPC | 87796020962 |

