- 5.512 in Inside Diameter
- 9.843 in Outside Diameter
- 3.25 in Overall Width
- Single Row
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Overall Width | 3.25 in, 82.55 mm |
| Internal Clearance | Special |
| Radial Internal Clearance | Normal |
| No. of Rows | Single |
| Origin | Cylindrical Radial |
| Cage Material | Brass |
| Radial Internal Clearance Specification | Normal Clearance |
| Component | Assembly |
| Enclosure | Open |
| End Type | Open End |
| Bore Type | Cylindrical |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Outer Diameter Type | Cylindrical |
| Shaft Fillet Radius [Max] | 0.19 in, 4.8 mm |
| Precision Ground | Yes |
| Inner Ring Width | 3.25 in, 82.55 mm |
| Rolling Element | Cylindrical |
| Self Aligning | No |
| Precision Class | ISO P0 |
| Capacity | Standard Capacity |
| I.D. | 5.512 in, 140 mm |
| Bearing Type | Unmounted Roller Bearing |
| Outer Ring Width | 3.25 in, 82.55 mm |
| O.D. | 9.843 in, 250 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| Closure Type | Open |
| Roller Material | Steel |
| Oil Hole | w/o Oil Hole |
| Bearing Material | Steel |
| Cage Type | Stamped Window |
| Bearing Design | Removable Inner Ring – Straight |
| Weight | 18.63 LB |
| EAN or UPC | 87796020931 |

