- 5.905 in Inside Diameter
- 10.629 in Outside Diameter
- Single Row
- 3.5 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Rolling Element | Cylindrical |
| Overall Width | 3.5 in, 88.9 mm |
| Precision Ground | Yes |
| Bearing Material | Steel |
| O.D. | 10.63 in, 270 mm |
| Cage Type | Machined Window |
| Component | Assembly |
| Tolerance | Iso Class 0 (RBEC 1) |
| Closure Type | Open |
| O.D.Type | Cylindrical |
| Enclosure | Open |
| Capacity | Standard Capacity |
| Origin | Cylindrical Radial |
| Relubricatable | No |
| Bearing Type | Unmounted Roller Bearing |
| End Type | Open End |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Material | Brass |
| Radial Internal Clearance | Normal |
| Precision Class | ISO P0 |
| Outer Ring Width | 3.5 in, 88.9 mm |
| Outer Diameter Type | Cylindrical |
| Internal Clearance | Special |
| Inch/Metric | Metric |
| Oil Hole | w/o Oil Hole |
| Inner Ring Width | 3.5 in, 88.9 mm |
| Bore Type | Cylindrical |
| Bearing Design | Removable Inner Ring – Straight |
| Shaft Fillet Radius [Max] | 0.14 in, 3.7 mm |
| Self Aligning | No |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Rolling Element Material | Steel |
| Roller Material | Steel |
| I.D. | 5.906 in, 150 mm |
| No. of Rows | 1 |
| Weight | 52.85 LB |
| EAN or UPC | 87796021051 |

