- Removable Inner Ring - Straight
- 150 mm ID x 270 mm OD x 3 1/2" Wide
- w/o Oil Hole
- Open
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Tolerance | Iso Class 0 (RBEC 1) |
| Enclosure | Open |
| Bore Type | Round Bore, Metric Type |
| Radial Internal Clearance | Normal |
| I.D. | 150 mm |
| End Type | Open End |
| Capacity | Standard Capacity |
| Oil Hole | w/o Oil Hole |
| Cage Material | Steel |
| Origin | Cylindrical Radial |
| No. of Rows | 1 |
| Self Aligning | No |
| Bearing Design | Removable Inner Ring – Straight |
| O.D. | 270 mm |
| Weight | 50.2 LB |
| EAN or UPC | 87796021037 |

