- 6.299 in Inside Diameter
- 11.417 in Outside Diameter
- Single Row
- 3.875 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| End Type | Open End |
| Precision Ground | Yes |
| Rolling Element | Cylindrical |
| Relubricatable | No |
| Internal Clearance | Special |
| Bore Type | Cylindrical |
| Component | Assembly |
| No. of Rows | 1 |
| Bearing Material | Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| O.D. | 11.417 in, 290 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Roller Material | Steel |
| Radial Internal Clearance | Normal |
| Tolerance | Iso Class 0 (RBEC 1) |
| Self Aligning | No |
| Outer Ring Width | 3.875 in, 98.425 mm |
| Origin | Cylindrical Radial |
| Inch/Metric | Imperial |
| O.D.Type | Cylindrical |
| Bearing Type | Unmounted Roller Bearing |
| Overall Width | 3.875 in, 98.43 mm |
| Capacity | Standard Capacity |
| Rolling Element Material | Steel |
| Shaft Fillet Radius [Max] | 0.25 in, 6.4 mm |
| Cage Type | Machined Window |
| Enclosure | Open |
| Outer Diameter Type | Cylindrical |
| I.D. | 6.299 in, 160 mm |
| Closure Type | Open |
| Oil Hole | w/o Oil Hole |
| Housing Fillet Radius [Max] | 0.1 in, 2.5 mm |
| Cage Material | Brass |
| Precision Class | ISO P0 |
| Inner Ring Width | 3.875 in, 98.425 mm |
| Weight | 67.91 LB |
| EAN or UPC | 87796021181 |

