- 6.693 in Inside Diameter
- 12.205 in Outside Diameter
- Single Row
- 4.125 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Long service life
- Enhanced operational reliability
| Cage Type | Machined Window |
| Closure Type | Open |
| Cage Material | Brass |
| Inch/Metric | Imperial |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| I.D. | 6.693 in, 170 mm |
| No. of Rows | 1 |
| Overall Width | 4.125 in, 104.78 mm |
| O.D.Type | Cylindrical |
| Rolling Element Material | Steel |
| Shaft Fillet Radius [Max] | 0.25 in, 6.4 mm |
| Internal Clearance | Special |
| Inner Ring Width | 4.125 in, 104.775 mm |
| Outer Ring Width | 4.125 in, 104.775 mm |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| O.D. | 12.205 in, 460 mm |
| Relubricatable | No |
| Component | Assembly |
| Rolling Element | Cylindrical |
| Roller Material | Steel |
| Bearing Type | Unmounted Roller Bearing |
| Outer Diameter Type | Cylindrical |
| Precision Class | ISO P0 |
| Weight | 78.0 LB |
| EAN or UPC | 87796133259 |

