- 6.693 in Inside Diameter
- 12.205 in Outside Diameter
- Single Row
- 4.125 in Overall Width
- Metric
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Cage Type | Machined Window |
| Precision Class | ISO P0 |
| Relubricatable | No |
| Outer Ring Width | 4.125 in, 104.775 mm |
| Inch/Metric | Metric |
| Rolling Element Material | Steel |
| Inner Ring Width | 4.125 in, 104.775 mm |
| Closure Type | Open |
| Internal Clearance | Special |
| Bore Type | Cylindrical |
| Rolling Element | Cylindrical |
| Overall Width | 4.125 in, 104.78 mm |
| O.D. | 12.205 in, 310 mm |
| Component | Assembly |
| O.D.Type | Cylindrical |
| No. of Rows | 1 |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Roller Material | Steel |
| Bearing Type | Unmounted Roller Bearing |
| Outer Diameter Type | Cylindrical |
| Shaft Fillet Radius [Max] | 0.25 in, 6.4 mm |
| I.D. | 6.693 in, 170 mm |
| Bearing Material | Steel |
| Cage Material | Brass |
| Weight | 83.04 LB |
| EAN or UPC | 87796021273 |

