- 7.087 in Inside Diameter
- 12.598 in Outside Diameter
- Single Row
- 4.25 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Bearing Design | Removable Inner Ring – Straight |
| Cage Type | Machined Window |
| Bearing Material | Steel |
| End Type | Open End |
| Inner Ring Width | 4.25 in, 107.95 mm |
| Precision Ground | Yes |
| Capacity | Standard Capacity |
| Rolling Element | Cylindrical |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Origin | Cylindrical Radial |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Relubricatable | No |
| Shaft Fillet Radius [Max] | 0.25 in, 6.4 mm |
| Inch/Metric | Metric |
| Closure Type | Open |
| Precision Class | ISO P0 |
| Component | Assembly |
| Roller Material | Steel |
| No. of Rows | 1 |
| Cage Material | Brass |
| Outer Ring Width | 4.25 in, 107.95 mm |
| Self Aligning | No |
| Enclosure | Open |
| Rolling Element Material | Steel |
| Oil Hole | w/o Oil Hole |
| Overall Width | 4.25 in, 107.95 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| O.D. | 12.598 in, 320 mm |
| Bearing Type | Unmounted Roller Bearing |
| Outer Diameter Type | Cylindrical |
| I.D. | 7.087 in, 180 mm |
| Internal Clearance | Special |
| Radial Internal Clearance | Normal |
| O.D.Type | Cylindrical |
| Weight | 85.7 LB |
| EAN or UPC | 87796021389 |

