- 7.48 in Inside Diameter
- 13.386 in Outside Diameter
- Single Row
- 4.5 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Class | ISO P0 |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Bore Type | Cylindrical |
| Overall Width | 4.5 in, 114.3 mm |
| Tolerance | Iso Class 0 (RBEC 1) |
| End Type | Open End |
| Oil Hole | w/o Oil Hole |
| Closure Type | Open |
| Cage Material | Brass |
| Outer Diameter Type | Cylindrical |
| Inch/Metric | Metric |
| Bearing Material | Steel |
| O.D.Type | Cylindrical |
| Capacity | Standard Capacity |
| Internal Clearance | Special |
| Rolling Element Material | Steel |
| Enclosure | Open |
| No. of Rows | 1 |
| Inner Ring Width | 4.5 in, 114.3 mm |
| O.D. | 13.386 in, 340 mm |
| Precision Ground | Yes |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Rolling Element | Cylindrical |
| Component | Assembly |
| Bearing Design | Removable Inner Ring – Straight |
| Origin | Cylindrical Radial |
| Roller Material | Steel |
| Outer Ring Width | 4.5 in, 114.3 mm |
| Self Aligning | No |
| I.D. | 7.48 in, 190 mm |
| Cage Type | Machined Window |
| Bearing Type | Unmounted Roller Bearing |
| Radial Internal Clearance | Normal |
| Relubricatable | No |
| Weight | 107.17 LB |
| EAN or UPC | 87796021457 |

