- 7.874 in Inside Diameter
- 14.173 in Outside Diameter
- Single Row
- 4.75 in Overall Width
- Metric Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Radial Internal Clearance | Normal |
| Enclosure | Open |
| Radial Internal Clearance Specification | Normal Clearance |
| Bore Type | Cylindrical |
| Bearing Material | Steel |
| Origin | Cylindrical Radial |
| Rolling Element Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Roller Material | Steel |
| Precision Class | ISO P0 |
| I.D. | 7.874 in, 200 mm |
| Self Aligning | No |
| Bearing Type | Unmounted Roller Bearing |
| Internal Clearance | Special |
| Inner Ring Width | 4.75 in, 120.65 mm |
| Precision Ground | Yes |
| Outer Ring Width | 4.75 in, 120.65 mm |
| Capacity | Standard Capacity |
| Outer Diameter Type | Cylindrical |
| Shaft Fillet Radius [Max] | 0.31 in, 7.9 mm |
| Component | Assembly |
| Closure Type | Open |
| O.D.Type | Cylindrical |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Cage Type | Machined Window |
| End Type | Open End |
| Overall Width | 4.75 in, 120.65 mm |
| No. of Rows | 1 |
| O.D. | 14.173 in, 360 mm |
| Relubricatable | No |
| Oil Hole | w/o Oil Hole |
| Rolling Element | Cylindrical |
| Weight | 124.1 LB |
| EAN or UPC | 87796021549 |

