- 8.661 in Inside Diameter
- 15.748 in Outside Diameter
- Single Row
- 5.25 in Overall Width
- Imperial
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Roller Material | Steel |
| End Type | Open End |
| Self Aligning | No |
| Oil Hole | w/o Oil Hole |
| Closure Type | Open |
| Relubricatable | No |
| Housing Fillet Radius [Max] | 0.12 in, 3.1 mm |
| Outer Ring Width | 5.248 in, 133.3 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Precision Ground | Yes |
| Overall Width | 5.25 in, 133.35 mm |
| Component | Assembly |
| Internal Clearance | Special |
| Enclosure | Open |
| No. of Rows | 1 |
| Inner Ring Width | 5.25 in, 133.35 mm |
| Cage Material | Brass |
| I.D. | 8.661 in, 220 mm |
| Bearing Material | Steel |
| Tolerance | Iso Class 0 (RBEC 1) |
| Outer Diameter Type | Cylindrical |
| Bearing Type | Unmounted Roller Bearing |
| Origin | Cylindrical Radial |
| Precision Class | ISO P0 |
| O.D. | 15.748 in, 400 mm |
| Cage Type | Machined Window |
| Bearing Design | Removable Inner Ring – Straight |
| Inch/Metric | Imperial |
| O.D.Type | Cylindrical |
| Rolling Element Material | Steel |
| Shaft Fillet Radius [Max] | 0.12 in, 3 mm |
| Radial Internal Clearance | Normal |
| Capacity | Standard Capacity |
| Bore Type | Cylindrical |
| Rolling Element | Cylindrical |
| Weight | 175.52 LB |
| EAN or UPC | 87796021648 |

