- 9.448 in Inside Diameter
- 17.323 in Outside Diameter
- Single Row
- 5.78 in Overall Width
- Imperial Series
description
- With more than a century of knowledge and innovation, Timken is an industry-leader in designing, manufacturing and applying high performance engineered bearings into our customers’ most challenging applications. With one common global quality system across all manufacturing plants, we deliver consistent performance and reliability anywhere in the world. As a Timken customer, you are connected to a team of application, sales and on-site service engineers who help solve unique equipment challenges resulting in extended uptime, productivity and efficiency. Timken offers standard and specially designed cylindrical roller bearings in a wide range of configurations and series for your application requirements. This product offering includes single-, double- and four-row cylindrical roller bearings, as well as special configurations, in in assemblies fitting shafts of 65mm to 1200mm.
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Capacity | Standard Capacity |
| Precision Ground | Yes |
| Bore Type | Cylindrical |
| Origin | Cylindrical Radial |
| Outer Diameter Type | Cylindrical |
| Oil Hole | w/o Oil Hole |
| Cage Type | Machined Window |
| Cage Material | Brass |
| Component | Assembly |
| Relubricatable | No |
| Rolling Element Material | Steel |
| Rolling Element | Cylindrical |
| Roller Material | Steel |
| No. of Rows | 1 |
| Overall Width | 5.78 in, 146.81 mm |
| O.D. | 17.323 in, 439999 mm |
| Bearing Design | Removable Inner Ring – Straight |
| Precision Class | ISO P0 |
| Outer Ring Width | 5.764 in, 146.406 mm |
| Closure Type | Open |
| O.D.Type | Cylindrical |
| Self Aligning | No |
| Shaft Fillet Radius [Max] | 0.38 in, 9.7 mm |
| Bearing Type | Unmounted Roller Bearing |
| Tolerance | Iso Class 0 (RBEC 1) |
| Internal Clearance | Special |
| Enclosure | Open |
| I.D. | 9.449 in, 239.999 mm |
| Inner Ring Width | 5.78 in, 146.812 mm |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Inch/Metric | Imperial |
| Housing Fillet Radius [Max] | 0.12 in, 3 mm |
| End Type | Open End |
| Bearing Material | Steel |
| Weight | 234.27 LB |
| EAN or UPC | 87796021686 |

