- 13.376 in Inside Diameter
- 16.5 in Outside Diameter
- Steel
- Single Row
- Metric
features
- Two or three cylindrical rollers per cage pocket to enhance true rolling motion and prevent roller skewing
- Minimized wear from overlapping roller paths resulting in increased bearing life
- Minor radial displacement of the races does not affect the operation of a TP bearing, resulting in manufacturing economies and easy installation
- Simplicity of design makes TP bearings economical to purchase and install
| Rolling Element | Cylindrical |
| No. of Rows | 1 |
| Cage Material | Brass |
| Type | Cylindrical Roller Bearing |
| O.D. | 16.5 in, 419.1 mm |
| Relubricatable | No |
| I.D. | 13.376 in, 339.75 mm |
| Inch/Metric | Metric |
| Weight | 31.37 LB |
| EAN or UPC | 13992437112 |

