- AN Series Right Hand Standard Locknut
- Steel
- Not Self-Locking
- M100 Thread
- 12 Threads per Inch
| Threads per Inch | 12 |
| Material | Steel |
| Slot Width [Min] | 0.36 in |
| Shaft Dia. | 100 mm |
| Grade | Standard |
| Locknut Series | AN Series |
| Mating Lockwasher | W20 |
| Thickness | 0.75 in |
| Thread Pitch | N/A |
| Right / Left Hand | Right Hand |
| Locking Type | Not Self-Locking |
| O.D. | 5.1875 in |
| Thread Size | M100 |
| Face Diameter | 4.813 in |
| Max. Face Runout | 0.004 in |
| Lockwasher Series | W Series, TW Series |
| Weight | 1.914 LB |
| EAN or UPC | 87796034266 |
| NSN Number | 5310-00-185-6375 |

