- 14 in Inside Diameter
- 22.835 in Outside Diameter
- Double Row
- 8 in Overall Width
- Imperial
features
- Supports heavy radial loads
- Enhanced operational reliability
- Long service life
| Rolling Element Material | Steel |
| Bearing Material | Steel |
| Overall Width | 8 in, 203.2 mm |
| Closure Type | Open |
| I.D. | 14 in, 355.6 mm |
| O.D. | 22.835 in, 579.99 mm |
| Bore Type | Tapered |
| Cage Type | Machined Finger |
| Relubricatable | No |
| Outer Ring Width | 7.478 in, 189.94 mm |
| Rolling Element | Cylindrical |
| Precision Class | ISO P0 |
| Cage Material | Brass |
| Inch/Metric | Imperial |
| Inner Ring Width | 8 in, 203.2 mm |
| No. of Rows | 2 |
| Internal Clearance | Special |
| O.D.Type | Cylindrical |
| Weight | 470.0 LB |
| EAN or UPC | 87796134492 |

